Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 1358-D14M-100

  • Zoro # G606405701


product price:  $998.99
/ea
Free Shipping & Returns

Key Features

Top Width
100 mm
Number of Ribs
1
Storage Temp.
40F-100F
Height
0.59 in
Weight
3.99
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1358-D14M-100
Zoro #
G606405701
UPC #
-
Country of Origin
China

Dimensions

Top Width
100 mm
Height
0.59 in
Belt Trade Size
D14M
Pitch Length
1358 mm

Details

Number of Ribs
1
Storage Temp.
40F-100F
Weight
3.99
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Industry Number
1358-D14M-100
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
Two Sides
Pitch
14 mm
Number of Teeth
97
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-1358 mm (53.46 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -97
Pitch-0.55 in
3.99
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.