
Double Sided 14M timing belts
Mfr # 1540-D14M-15
Zoro # G006425729
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Top Width
15 mm
Height
0.59 in
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1540-D14M-15
Zoro #
G006425729
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.59 in
Belt Trade Size
D14M
Pitch Length
1540 mm
Details
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.68
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Item
Timing Belt
Industry Number
1540-D14M-15
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
110
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Pitch
14 mm
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-1540 mm (60.63 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -110
Pitch-0.55 in
0.68
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-1540 mm (60.63 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -110
Pitch-0.55 in
0.68
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.