Shop BESTORQ
See all product information
Double Sided 14M timing belts
Mfr # 1568-D14M-25
Zoro # G206425451
product price:Â $290.99
/ea
Free Shipping & Returns
Key Features
Top Width
25 mm
Storage Temp.
40F-100F
Height
0.59 in
Weight
1.15
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1568-D14M-25
Zoro #
G206425451
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.59 in
Belt Trade Size
D14M
Pitch Length
1568 mm
Details
Storage Temp.
40F-100F
Weight
1.15
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
112
Belt Coating
Nylon
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
1568-D14M-25
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1568 mm (61.73 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -112
Pitch-0.55 in
1.15
Oil and Heat resistant
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1568 mm (61.73 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -112
Pitch-0.55 in
1.15
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.