Shop BESTORQ
See all product information
Double Sided 14M timing belts
Mfr # 1736-D14M-50
Zoro # G706426354
product price:Â $639.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1736-D14M-50
Zoro #
G706426354
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.59 in
Pitch Length
1736 mm
Belt Trade Size
D14M
Details
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Banded Belt
No
Weight
2.55
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
124
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Pitch
14 mm
Tooth Shape
HTD Curvilinear
Industry Number
1736-D14M-50
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1736 mm (68.35 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -124
Pitch-0.55 in
2.55
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1736 mm (68.35 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -124
Pitch-0.55 in
2.55
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.