Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 1806-D14M-200

  • Zoro # G606412747


product price:  $2,731.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D14M
Industry Number
1806-D14M-200
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Top Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1806-D14M-200
Zoro #
G606412747
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
D14M
Top Width
200 mm
Pitch Length
1806 mm
Height
0.59 in

Details

Item
Timing Belt
Industry Number
1806-D14M-200
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Pitch
14 mm
Number of Teeth
129
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Weight
10.62
Temp. Range
-30 Degrees F to 160 Degrees F
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Standards
RMA

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-1806 mm (71.1 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -129
Pitch-0.55 in
10.62
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.