Shop BESTORQ
See all product information
Double Sided 14M timing belts
Mfr # 1960-D14M-15
Zoro # G306413716
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Top Width
15 mm
Banded Belt
No
Storage Temp.
40F-100F
Height
0.59 in
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1960-D14M-15
Zoro #
G306413716
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.59 in
Pitch Length
1960 mm
Belt Trade Size
D14M
Details
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.86
Temp. Range
-30 F to 160 F
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Industry Number
1960-D14M-15
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Number of Teeth
140
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-1960 mm (77.17 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -140
Pitch-0.55 in
0.86
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-1960 mm (77.17 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -140
Pitch-0.55 in
0.86
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.