Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 1988-D14M-150

  • Zoro # G306413693


product price:  $2,144.99
/ea
Free Shipping & Returns

Key Features

Top Width
150 mm
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1988-D14M-150
Zoro #
G306413693
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.59 in
Belt Trade Size
D14M
Pitch Length
1988 mm

Details

Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Weight
8.76
Temp. Range
-30 F to 160 F
Number of Ribs
1
Item
Timing Belt
Industry Number
1988-D14M-150
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
142
Pitch
14 mm
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-1988 mm (78.27 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -142
Pitch-0.55 in
8.76
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.