
Shop BESTORQ
See all product information
Double Sided 14M timing belts
Mfr # 2002-D14M-09
Zoro # G706413439
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Top Width
9 mm
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2002-D14M-09
Zoro #
G706413439
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.59 in
Pitch Length
2002 mm
Belt Trade Size
D14M
Details
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.53
Belt Coating
Nylon
Item
Timing Belt
Pitch
14 mm
Maximum Operating Temperature
160 Degrees F
Number of Teeth
143
Tooth Shape
HTD Curvilinear
Industry Number
2002-D14M-09
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-2002 mm (78.82 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -143
Pitch-0.55 in
0.53
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-2002 mm (78.82 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -143
Pitch-0.55 in
0.53
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.