Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 2002-D14M-150

  • Zoro # G306413532


product price:  $2,150.99
/ea
Free Shipping & Returns

Key Features

Top Width
150 mm
Height
0.59 in
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2002-D14M-150
Zoro #
G306413532
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.59 in
Pitch Length
2002 mm
Belt Trade Size
D14M

Details

Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Weight
8.82
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Pitch
14 mm
Tooth Location
Two Sides
Number of Teeth
143
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
2002-D14M-150
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-2002 mm (78.82 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -143
Pitch-0.55 in
8.82
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.