Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 2198-D14M-09

  • Zoro # G606414765


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Top Width
9 mm
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.58
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2198-D14M-09
Zoro #
G606414765
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.59 in
Belt Trade Size
D14M
Pitch Length
2198 mm

Details

Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.58
Banded Belt
No
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Shape
HTD Curvilinear
Industry Number
2198-D14M-09
Number of Teeth
157
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
14 mm
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-2198 mm (86.54 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -157
Pitch-0.55 in
0.58
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.