Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 2240-D14M-150

  • Zoro # G406414491


product price:  $2,345.99
/ea
Free Shipping & Returns

Key Features

Top Width
150 mm
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Height
0.59 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2240-D14M-150
Zoro #
G406414491
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.59 in
Pitch Length
2240 mm
Belt Trade Size
D14M

Details

Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
9.87
Maximum Operating Temperature
160 Degrees F
Pitch
14 mm
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Industry Number
2240-D14M-150
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
160

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-2240 mm (88.19 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -160
Pitch-0.55 in
9.87
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.