
Double Sided 14M timing belts
Mfr # 2604-D14M-15
Zoro # G306416465
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Top Width
15 mm
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Weight
1.15
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2604-D14M-15
Zoro #
G306416465
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.59 in
Pitch Length
2604 mm
Belt Trade Size
D14M
Details
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Weight
1.15
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
14 mm
Industry Number
2604-D14M-15
Number of Teeth
186
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-2604 mm (102.52 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -186
Pitch-0.55 in
1.15
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-2604 mm (102.52 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -186
Pitch-0.55 in
1.15
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.