
Double Sided 14M timing belts
Mfr # 2800-D14M-09
Zoro # G606417285
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Top Width
9 mm
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2800-D14M-09
Zoro #
G606417285
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.59 in
Belt Trade Size
D14M
Pitch Length
2800 mm
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Weight
0.74
Storage Temp.
40F-100F
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Number of Teeth
200
Maximum Operating Temperature
160 Degrees F
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Industry Number
2800-D14M-09
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-2800 mm (110.24 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -200
Pitch-0.55 in
0.74
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-2800 mm (110.24 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -200
Pitch-0.55 in
0.74
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.