Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 3150-D14M-09

  • Zoro # G406400531


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D14M
Industry Number
3150-D14M-09
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Top Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3150-D14M-09
Zoro #
G406400531
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
D14M
Top Width
9 mm
Pitch Length
3150 mm
Height
0.59 in

Details

Item
Timing Belt
Industry Number
3150-D14M-09
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Pitch
14 mm
Number of Teeth
225
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Temp. Range
-30 Degrees F to 160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Weight
0.83
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-3150 mm (124.02 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -225
Pitch-0.55 in
0.83
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.