Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 3150-D14M-200

  • Zoro # G406400630


product price:  $4,163.99
/ea
Free Shipping & Returns

Key Features

Top Width
200 mm
Temp. Range
-30 F to 160 F
Weight
18.52
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3150-D14M-200
Zoro #
G406400630
UPC #
-
Country of Origin
China

Dimensions

Top Width
200 mm
Height
0.59 in
Belt Trade Size
D14M
Pitch Length
3150 mm

Details

Temp. Range
-30 F to 160 F
Weight
18.52
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Number of Teeth
225
Reinforcing Cord Material
Fiberglass
Industry Number
3150-D14M-200
Item
Timing Belt
Tooth Location
Two Sides
Pitch
14 mm
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-3150 mm (124.02 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -225
Pitch-0.55 in
18.52
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.