Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 3850-D14M-20

  • Zoro # G406400937


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

Top Width
20 mm
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3850-D14M-20
Zoro #
G406400937
UPC #
-
Country of Origin
China

Dimensions

Top Width
20 mm
Height
0.59 in
Belt Trade Size
D14M
Pitch Length
3850 mm

Details

Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.26
Standards
RMA
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Industry Number
3850-D14M-20
Number of Teeth
275
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Pitch
14 mm
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-3850 mm (151.57 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -275
Pitch-0.55 in
2.26
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.