Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 4004-D14M-150

  • Zoro # G306401157


product price:  $3,769.99
/ea
Free Shipping & Returns

Key Features

Top Width
150 mm
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4004-D14M-150
Zoro #
G306401157
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.59 in
Pitch Length
4004 mm
Belt Trade Size
D14M

Details

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Standards
RMA
Banded Belt
No
Weight
17.66
Storage Temp.
40F-100F
Industry Number
4004-D14M-150
Number of Teeth
286
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-4004 mm (157.64 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -286
Pitch-0.55 in
17.66
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.