Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 4326-D14M-50

  • Zoro # G306402727


product price:  $1,360.99
/ea
Free Shipping & Returns

Key Features

Top Width
50 mm
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4326-D14M-50
Zoro #
G306402727
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.59 in
Pitch Length
4326 mm
Belt Trade Size
D14M

Details

Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
6.36
Pitch
14 mm
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Industry Number
4326-D14M-50
Belt Coating
Nylon
Number of Teeth
309
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-4326 mm (170.32 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -309
Pitch-0.55 in
6.36
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.