Shop BESTORQ
See all product information
Create Account
Double Sided 14M timing belts
Mfr # 784-D14M-09
Zoro # G406415382
product price:Â $59.15
/eaKey Features
Top Width
9 mm
Height
0.59 in
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
784-D14M-09
Zoro #
G406415382
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.59 in
Pitch Length
784 mm
Belt Trade Size
D14M
Details
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
0.21
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
784-D14M-09
Number of Teeth
56
Pitch
14 mm
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Tooth Location
Two Sides
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-784 mm (30.87 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -56
Pitch-0.55 in
0.21
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-784 mm (30.87 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -56
Pitch-0.55 in
0.21
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.