Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 910-D14M-25

  • Zoro # G606415588


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Top Width
25 mm
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
910-D14M-25
Zoro #
G606415588
UPC #
-
Country of Origin
China

Dimensions

Top Width
25 mm
Height
0.59 in
Pitch Length
910 mm
Belt Trade Size
D14M

Details

Standards
RMA
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
Weight
0.67
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Teeth
65
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
910-D14M-25
Pitch
14 mm
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-910 mm (35.83 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -65
Pitch-0.55 in
0.67
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.