Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 924-D14M-50

  • Zoro # G306415505


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D14M
Industry Number
924-D14M-50
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
924-D14M-50
Zoro #
G306415505
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
D14M
Top Width
50 mm
Pitch Length
924 mm
Height
0.59 in

Details

Item
Timing Belt
Industry Number
924-D14M-50
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
14 mm
Number of Teeth
66
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.36
Temp. Range
-30 Degrees F to 160 Degrees F
Storage Temp.
40F-100F
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-924 mm (36.38 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -66
Pitch-0.55 in
1.36
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.