Shop BESTORQ
See all product information
Double Sided 5M timing belts, 1000-D5M-50
Mfr # 1000-D5M-50
Zoro # G606400621
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1000-D5M-50
Zoro #
G606400621
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
1000 mm
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
2.14
Gearbelt Type
Double Side Timing Belt
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
200
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Industry Number
1000-D5M-50
Pitch
5 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1000 mm (39.37 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1000 mm (39.37 in)
Number of Teeth -200
Pitch-5
2.14
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1000 mm (39.37 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1000 mm (39.37 in)
Number of Teeth -200
Pitch-5
2.14
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.