Shop BESTORQ

Double Sided 5M timing belts, 1025-D5M-200

  • Mfr # 1025-D5M-200

  • Zoro # G406414477


product price:  $691.99
/ea
Free Shipping & Returns

Key Features

Top Width
200 mm
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1025-D5M-200
Zoro #
G406414477
UPC #
-
Country of Origin
China

Dimensions

Top Width
200 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
1025 mm

Details

Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
3
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Number of Teeth
205
Industry Number
1025-D5M-200
Item
Timing Belt
Belt Coating
Nylon
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-1025 mm (40.35 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -205
Pitch-0.19 in
3
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.