Shop BESTORQ

Double Sided 5M timing belts, 1125-D5M-09

  • Mfr # 1125-D5M-09

  • Zoro # G006400511


product price:  $40.29
/ea

Key Features

Top Width
9 mm
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
2.41
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1125-D5M-09
Zoro #
G006400511
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
1125 mm

Details

Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
2.41
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Number of Ribs
1
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Pitch
5 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
225
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1125-D5M-09
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-1125 mm (44.3 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1125 mm (44.3 in)
Number of Teeth -225
Pitch-5
2.41
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.