Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 1195-D5M-09
Mfr # 1195-D5M-09
Zoro # G306403076
product price:Â $42.55
/eaKey Features
Top Width
9 mm
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1195-D5M-09
Zoro #
G306403076
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.21 in
Pitch Length
1195 mm
Belt Trade Size
D5M
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Weight
0.1575
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
239
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1195-D5M-09
Pitch
5 mm
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-1195 mm (47.05 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -239
Pitch-0.19 in
0.1575
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-1195 mm (47.05 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -239
Pitch-0.19 in
0.1575
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.