
Double Sided 5M timing belts, 1270-D5M-15
Mfr # 1270-D5M-15
Zoro # G606401024
product price:Â $68.59
/eaKey Features
Top Width
15 mm
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1270-D5M-15
Zoro #
G606401024
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
1270 mm
Details
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Weight
2.72
Number of Ribs
1
Item
Timing Belt
Industry Number
1270-D5M-15
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Number of Teeth
254
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1270 mm (50 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1270 mm (50 in)
Number of Teeth -254
Pitch-5
2.72
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1270 mm (50 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1270 mm (50 in)
Number of Teeth -254
Pitch-5
2.72
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.