Shop BESTORQ

Double Sided 5M timing belts, 1375-D5M-15

  • Mfr # 1375-D5M-15

  • Zoro # G406424520


product price:  $69.79
/ea

Key Features

Top Width
15 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Height
0.21 in
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1375-D5M-15
Zoro #
G406424520
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
1375 mm

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Weight
0.303
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Industry Number
1375-D5M-15
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
275
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-1375 mm (54.13 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -275
Pitch-0.19 in
0.303
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.