Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 1375-D5M-20
Mfr # 1375-D5M-20
Zoro # G406425640
product price:Â $96.35
/eaKey Features
Top Width
20 mm
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1375-D5M-20
Zoro #
G406425640
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.21 in
Pitch Length
1375 mm
Belt Trade Size
D5M
Details
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.404
Number of Ribs
1
Temp. Range
-30 F to 160 F
Number of Teeth
275
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
1375-D5M-20
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1375 mm (54.13 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -275
Pitch-0.19 in
0.404
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1375 mm (54.13 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -275
Pitch-0.19 in
0.404
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.