Shop D&D

25AT5/545R Timing Belt, AT5R, 25 x 545mm PL, T109

  • Mfr # 25AT5/545R

  • Zoro # G108307374


product price:  $12.25
/ea

Key Features

Belt Trade Size
AT5
Reinforcing Cord Material
Fiberglass
Industry Number
25AT5/545R
Belt Coating
Nylon
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25AT5/545R
Zoro #
G108307374
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
AT5
Top Width
25 mm
Pitch Length
545 mm

Details

Reinforcing Cord Material
Fiberglass
Industry Number
25AT5/545R
Belt Coating
Nylon
Pitch
5 mm
Number of Teeth
109
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
Dura-Absolute Torque
Item
Timing Belt
Belt Material
Choloroprene Polymer

Description

DD DURAABSOLUTE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAABSOLUTE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURAABSOLUTE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.