Shop BESTORQ

Double Sided 5M timing belts, 1390-D5M-100

  • Mfr # 1390-D5M-100

  • Zoro # G006425521


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Top Width
100 mm
Height
0.21 in
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1390-D5M-100
Zoro #
G006425521
UPC #
-
Country of Origin
China

Dimensions

Top Width
100 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
1390 mm

Details

Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Weight
2.04
Pitch
5 mm
Number of Teeth
278
Item
Timing Belt
Industry Number
1390-D5M-100
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-1390 mm (54.72 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -278
Pitch-0.19 in
2.04
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.