Shop BESTORQ

Double Sided 5M timing belts, 1420-D5M-50

  • Mfr # 1420-D5M-50

  • Zoro # G406402771


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Top Width
50 mm
Height
0.21 in
Banded Belt
No
Number of Ribs
1
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1420-D5M-50
Zoro #
G406402771
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.21 in
Pitch Length
1420 mm
Belt Trade Size
D5M

Details

Banded Belt
No
Number of Ribs
1
Storage Temp.
40F-100F
Weight
3.04
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Number of Teeth
284
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Industry Number
1420-D5M-50
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1420 mm (55.91 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1420 mm (55.91 in)
Number of Teeth -284
Pitch-5
3.04
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.