Shop BESTORQ

Double Sided 5M timing belts, 1450-D5M-50

  • Mfr # 1450-D5M-50

  • Zoro # G906425874


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Top Width
50 mm
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Height
0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1450-D5M-50
Zoro #
G906425874
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
1450 mm

Details

Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Weight
1.065
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Industry Number
1450-D5M-50
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
290

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1450 mm (57.09 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -290
Pitch-0.19 in
1.065
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.