Shop BESTORQ
See all product information
Double Sided 5M timing belts, 1530-D5M-15
Mfr # 1530-D5M-15
Zoro # G606411573
product price:Â $84.99
/eaKey Features
Top Width
15 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1530-D5M-15
Zoro #
G606411573
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.21 in
Pitch Length
1530 mm
Belt Trade Size
D5M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.336
Banded Belt
No
Tooth Location
Two Sides
Industry Number
1530-D5M-15
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Number of Teeth
306
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-1530 mm (60.24 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -306
Pitch-0.19 in
0.336
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-1530 mm (60.24 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -306
Pitch-0.19 in
0.336
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.