Shop BESTORQ
See all product information
Double Sided 5M timing belts, 1585-D5M-15
Mfr # 1585-D5M-15
Zoro # G406411520
product price:Â $87.95
/eaKey Features
Top Width
15 mm
Storage Temp.
40F-100F
Banded Belt
No
Height
0.21 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1585-D5M-15
Zoro #
G406411520
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
1585 mm
Details
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Weight
0.3495
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Industry Number
1585-D5M-15
Belt Coating
Nylon
Number of Teeth
317
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Pitch
5 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-1585 mm (62.4 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -317
Pitch-0.19 in
0.3495
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-1585 mm (62.4 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -317
Pitch-0.19 in
0.3495
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.