Shop BESTORQ
See all product information
Double Sided 5M timing belts, 1670-D5M-200
Mfr # 1670-D5M-200
Zoro # G706412500
product price:Â $1,123.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Standards
RMA
Weight
4.9
Number of Ribs
1
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1670-D5M-200
Zoro #
G706412500
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.21 in
Pitch Length
1670 mm
Belt Trade Size
D5M
Details
Standards
RMA
Weight
4.9
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Belt Coating
Nylon
Industry Number
1670-D5M-200
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
Two Sides
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
334
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-1670 mm (65.75 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -334
Pitch-0.19 in
4.9
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-1670 mm (65.75 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -334
Pitch-0.19 in
4.9
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.