Shop BESTORQ

Double Sided 5M timing belts, 1730-D5M-15

  • Mfr # 1730-D5M-15

  • Zoro # G706413583


product price:  $90.29
/ea

Key Features

Top Width
15 mm
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.381
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1730-D5M-15
Zoro #
G706413583
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.21 in
Pitch Length
1730 mm
Belt Trade Size
D5M

Details

Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.381
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
5 mm
Number of Teeth
346
Belt Coating
Nylon
Industry Number
1730-D5M-15
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-1730 mm (68.11 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -346
Pitch-0.19 in
0.381
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.