Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 1750-D5M-100
Mfr # 1750-D5M-100
Zoro # G406413357
product price:Â $622.99
/ea
Free Shipping & Returns
Key Features
Top Width
100 mm
Temp. Range
-30 F to 160 F
Height
0.21 in
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1750-D5M-100
Zoro #
G406413357
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.21 in
Pitch Length
1750 mm
Belt Trade Size
D5M
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Number of Ribs
1
Weight
2.57
Industry Number
1750-D5M-100
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Pitch
5 mm
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Number of Teeth
350
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-1750 mm (68.9 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -350
Pitch-0.19 in
2.57
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-1750 mm (68.9 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -350
Pitch-0.19 in
2.57
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.