Shop BESTORQ

Double Sided 5M timing belts, 1870-D5M-20

  • Mfr # 1870-D5M-20

  • Zoro # G306405988


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Top Width
20 mm
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
3.8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1870-D5M-20
Zoro #
G306405988
UPC #
-
Country of Origin
China

Dimensions

Top Width
20 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
1870 mm

Details

Standards
RMA
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
3.8
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Banded Belt
No
Industry Number
1870-D5M-20
Belt Coating
Nylon
Number of Teeth
374
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Item
Timing Belt
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1870 mm (73.63 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1870 mm (73.63 in)
Number of Teeth -374
Pitch-5
3.8
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.