
Double Sided 5M timing belts, 1960-D5M-20
Mfr # 1960-D5M-20
Zoro # G906415394
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Height
0.21 in
Weight
0.576
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1960-D5M-20
Zoro #
G906415394
UPC #
-
Country of Origin
China
Dimensions
Height
0.21 in
Top Width
20 mm (0.79 in)
Details
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Weight
0.576
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1960 mm (77.17 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -392
Pitch-0.19 in
0.576
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1960 mm (77.17 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -392
Pitch-0.19 in
0.576
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.