Shop BESTORQ

Double Sided 5M timing belts, 2160-D5M-150

  • Mfr # 2160-D5M-150

  • Zoro # G906416377


product price:  $1,063.99
/ea
Free Shipping & Returns

Key Features

Top Width
150 mm
Weight
4.755
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2160-D5M-150
Zoro #
G906416377
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.21 in
Pitch Length
2160 mm
Belt Trade Size
D5M

Details

Weight
4.755
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Number of Teeth
432
Maximum Operating Temperature
160 Degrees F
Industry Number
2160-D5M-150
Tooth Location
Two Sides
Belt Coating
Nylon
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-2160 mm (85.04 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -432
Pitch-0.19 in
4.755
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.