Shop BESTORQ
See all product information
Double Sided 5M timing belts, 2250-D5M-150
Mfr # 2250-D5M-150
Zoro # G606416523
product price:Â $1,196.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Temp. Range
-30 F to 160 F
Weight
4.95
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2250-D5M-150
Zoro #
G606416523
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
2250 mm
Details
Temp. Range
-30 F to 160 F
Weight
4.95
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Belt Coating
Nylon
Number of Teeth
450
Industry Number
2250-D5M-150
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Pitch
5 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-2250 mm (88.58 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -450
Pitch-0.19 in
4.95
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-2250 mm (88.58 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -450
Pitch-0.19 in
4.95
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.