
Double Sided 5M timing belts, 2650-D5M-15
Mfr # 2650-D5M-15
Zoro # G706417284
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Top Width
15 mm
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.21 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2650-D5M-15
Zoro #
G706417284
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.21 in
Pitch Length
2650 mm
Belt Trade Size
D5M
Details
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.5835
Standards
RMA
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Pitch
5 mm
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Industry Number
2650-D5M-15
Number of Teeth
530
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-2650 mm (104.33 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -530
Pitch-0.19 in
0.5835
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-2650 mm (104.33 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -530
Pitch-0.19 in
0.5835
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.