Shop BESTORQ

Double Sided 5M timing belts, 2750-D5M-15

  • Mfr # 2750-D5M-15

  • Zoro # G006417328


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
Two Sided
Top Width
15 mm
Pitch Length
2750 mm
Pitch
5 mm
Number of Teeth
550
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2750-D5M-15
Zoro #
G006417328
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Pitch Length
2750 mm
Height
0.21 in
Belt Trade Size
D5M

Details

Tooth Location
Two Sided
Pitch
5 mm
Number of Teeth
550
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Banded Belt
No
Standards
RMA
Weight
0.6045
Storage Temp.
40F-100F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 Degrees F to 160 Degrees F
Industry Number
2750-D5M-15
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-2750 mm (108.27 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -550
Pitch-0.19 in
0.6045
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.