Shop BESTORQ
See all product information
Create Account
Double Sided 5M timing belts, 3255-D5M-50
Mfr # 3255-D5M-50
Zoro # G906400949
product price:Â $425.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Height
0.21 in
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3255-D5M-50
Zoro #
G906400949
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.21 in
Pitch Length
3255 mm
Belt Trade Size
D5M
Details
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
2.39
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Number of Teeth
651
Item
Timing Belt
Industry Number
3255-D5M-50
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-3255 mm (128.15 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -651
Pitch-0.19 in
2.39
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-3255 mm (128.15 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -651
Pitch-0.19 in
2.39
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.