
Double Sided 5M timing belts, 3255-D5M-85
Mfr # 3255-D5M-85
Zoro # G306401010
product price:Â $720.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm (3.35 in)
Storage Temp.
40F-100F
Height
0.21 in
Standards
RMA
Temp. Range
-30 F to 160 F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3255-D5M-85
Zoro #
G306401010
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm (3.35 in)
Height
0.21 in
Details
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
4.063
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-3255 mm (128.15 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -651
Pitch-0.19 in
4.063
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-3255 mm (128.15 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -651
Pitch-0.19 in
4.063
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.