Shop BESTORQ

Double Sided 5M timing belts, 370-D5M-20

  • Mfr # 370-D5M-20

  • Zoro # G906400499


product price:  $47.39
/ea

Key Features

Top Width
20 mm
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370-D5M-20
Zoro #
G906400499
UPC #
-
Country of Origin
China

Dimensions

Top Width
20 mm
Height
0.21 in
Pitch Length
370 mm
Belt Trade Size
D5M

Details

Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
Weight
0.108
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
370-D5M-20
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Number of Teeth
74
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Item
Timing Belt
Tooth Location
Two Sides

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-370 mm (14.57 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -74
Pitch-0.19 in
0.108
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.