Shop BESTORQ

Double Sided 5M timing belts, 375-D5M-100

  • Mfr # 375-D5M-100

  • Zoro # G606400935


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Top Width
100 mm
Weight
0.55
Banded Belt
No
Height
0.21 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
375-D5M-100
Zoro #
G606400935
UPC #
-
Country of Origin
China

Dimensions

Top Width
100 mm
Height
0.21 in
Pitch Length
375 mm
Belt Trade Size
D5M

Details

Weight
0.55
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Industry Number
375-D5M-100
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Pitch
5 mm
Number of Teeth
75
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-375 mm (14.76 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -75
Pitch-0.19 in
0.55
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.