Shop BESTORQ

Double Sided 5M timing belts, 375-D5M-20

  • Mfr # 375-D5M-20

  • Zoro # G306400891


product price:  $48.19
/ea

Key Features

Top Width
20 mm
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Weight
0.11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
375-D5M-20
Zoro #
G306400891
UPC #
-
Country of Origin
China

Dimensions

Top Width
20 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
375 mm

Details

Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Weight
0.11
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Location
Two Sides
Number of Teeth
75
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Industry Number
375-D5M-20
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
5 mm
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-375 mm (14.76 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -75
Pitch-0.19 in
0.11
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.