Shop BESTORQ

Double Sided 5M timing belts, 3770-D5M-25

  • Mfr # 3770-D5M-25

  • Zoro # G406403037


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Top Width
25 mm
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Weight
1.3825
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3770-D5M-25
Zoro #
G406403037
UPC #
-
Country of Origin
China

Dimensions

Top Width
25 mm
Height
0.21 in
Pitch Length
3770 mm
Belt Trade Size
D5M

Details

Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Weight
1.3825
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Industry Number
3770-D5M-25
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Number of Teeth
754
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-3770 mm (148.43 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -754
Pitch-0.19 in
1.3825
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.