Shop BESTORQ

Double Sided 5M timing belts, 380-D5M-85

  • Mfr # 380-D5M-85

  • Zoro # G606401017


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D5M
Industry Number
380-D5M-85
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
380-D5M-85
Zoro #
G606401017
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
D5M
Top Width
85 mm
Pitch Length
380 mm
Height
0.21 in

Details

Item
Timing Belt
Industry Number
380-D5M-85
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
5 mm
Number of Teeth
76
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 Degrees F to 160 Degrees F
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Weight
0.476
Number of Ribs
1

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-380 mm (14.96 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -76
Pitch-0.19 in
0.476
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.